Buy more than* S$200* and get FREE SHIPPING

  • Rubber Bund, "1kg Oband Bag"

Rubber Bund, "1kg Oband Bag" #420

4.65 (17)
Item.#
09208595
Mfr.#
#420
Package Qty.
1Bag(about480PC)
Ship pack of
1
29.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Candy color
Cutting Width (mm)
6
Count
#420
Inner Diameter (phi mm)
101.5
Thickness (mm)
1.1
Fold Diameter (mm)
160
Quantitiy
About 480 pieces
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Document arrangement
4
From Japan
On 2016-12-04 21:39:36
I was saved because I did not sell it even if I went to the home center.
This review is about item#9208631.
For journalizing
5
From Japan
On 2016-09-29 18:36:09
Arrival was very fast. Unlike Da So, the quality is also firm. It is better not to cut anything.
This review is about item#9208342.
Fastening of mold
5
From Japan
On 2016-08-16 17:53:50
There is no handling even when looking around the home center etc, so this amount is very helpful since it is a consumable item.
This review is about item#9208367.
Machine maintenance
5
From Japan
On 2016-06-18 15:06:35
Goods is very good!
This review is about item#09208437.
Agriculture (product packaging)
5
From Japan
On 2016-03-22 20:57:17
I knew the quality, but 1 kg bag of this size is very selling because it is hard to sell.
This review is about item#09208516.
Banding of molds
5
From Japan
On 2016-03-13 18:46:15
I use it without any problem
This review is about item#09208403.
Bonding of fresh flowers
5
From Japan
On 2015-12-11 18:12:44
Comprehensively the best match such as price, strength. I have been using it for over 20 years.
This review is about item#09208376.
Stopping the bag filled with raw material (bulk)
5
From Japan
On 2015-10-27 15:02:00
Easy to use
This review is about item#09208437.
Preventing falling of the Kinage
3
From Japan
On 2015-07-29 18:47:59
The goods themselves are fine, but the other lot of thought is big.
This review is about item#09208516.
Packing of products
3
From Japan
On 2014-04-15 10:01:20
I feel that the quality of rubber has deteriorated in recent months. Sudden rubber became easy to break easily.
This review is about item#09208342.