Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Bund, "1kg Oband Bag"

Rubber Bund, "1kg Oband Bag" #45

4.43 (21)
Item.#
09208604
Mfr.#
#45
Package Qty.
1Bag(about120PC)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Width (mm)
21
Count
#45
Inner Diameter (phi mm)
114.5
Thickness (mm)
1.1
Fold Diameter (mm)
180
Quantitiy
About 120
Color
Candy color
Customer Reviews
5 star 15
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 4.43
21 Customer Reviews
The reviews are automatic translation.
To stop a few cloths together, use loose rubber bands
1
From Japan
On 2018-04-26 16:08:43
Since it was a worry before purchase, check the NO.20 · NET 1 kg · 1 mm of the handheld package number by checking the original brand bag in front of you and calling the owner's manufacturer by phone to order the NO.20 at the monotaro site Although I checked the size but checked the size, we asked for replacement but we did not accept it, but if you contact the manufacturer, we will reply that there are 2 kinds of the same package no. NO. 20, if you look at the bag well the difference is 1 on the bottom of the bag With no stamp of ㎜, duplicate product number management, phone correspondence of the manufacturer is unkind, only complaints are shaken to agency, answer from Monotalau Please wait for a while Please take about 10 days to accept exchange, the source of this stress is manufacturer It seems duplicate product number management of the package, please change the package part number for a different size, please correspond to the repeat order, special rubber band that can not be returned is garbage disposal The minute you.
This review is about item#9208403.
When tentatively bundling etc.
5
From Japan
On 2018-03-13 15:43:22
Use the file at the office and bundle cables etc at the work site. It's easy to use because the growth is good, and the power to bundle is also powerful.
This review is about item#9208595.
Bundling work of flowers
5
From Japan
On 2017-11-15 21:36:49
It has various sizes and is easy to use. I want another color variation.
This review is about item#9208534.
When bundling slips
3
From Japan
On 2017-10-27 16:57:19
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#9208595.
Document arrangement
4
From Japan
On 2016-12-04 21:39:36
I was saved because I did not sell it even if I went to the home center.
This review is about item#9208631.
For journalizing
5
From Japan
On 2016-09-29 18:36:09
Arrival was very fast. Unlike Da So, the quality is also firm. It is better not to cut anything.
This review is about item#9208342.
Fastening of mold
5
From Japan
On 2016-08-16 17:53:50
There is no handling even when looking around the home center etc, so this amount is very helpful since it is a consumable item.
This review is about item#9208367.
Machine maintenance
5
From Japan
On 2016-06-18 15:06:35
Goods is very good!
This review is about item#09208437.
Agriculture (product packaging)
5
From Japan
On 2016-03-22 20:57:17
I knew the quality, but 1 kg bag of this size is very selling because it is hard to sell.
This review is about item#09208516.
Banding of molds
5
From Japan
On 2016-03-13 18:46:15
I use it without any problem
This review is about item#09208403.