Buy more than* S$200* and get FREE SHIPPING

  • MR. Tool Holder

MR. Tool Holder MH-71

Item.#
09208647
Mfr.#
MH-71
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Belt Width (mm)
60
Type
Holder type
Material
Table \ surface: high quality polyester material, rubber: high quality SBR rubber
Dimension (Length L x Width W) (mm)
155x60
Dimension (mm)
155x60
Application
Hammer and glashlight