Buy more than* S$200* and get FREE SHIPPING

  • MR. Tool Holder

MR. Tool Holder MH-72

Item.#
09208656
Mfr.#
MH-72
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Compatible Belt Width (mm)
60
Type
Holder type
Application
Hammer ratchet mini bar etc.
Dimension (Length L x Width W) (mm)
175x105
Material
Table \ surface: high quality polyester material, rubber: high quality SBR rubber