Buy more than* S$200* and get FREE SHIPPING

  • MR. Tool Holder

MR. Tool Holder MH-73

Item.#
09208665
Mfr.#
MH-73
Package Qty.
1PC
Ship pack of
1
19.22 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Compatible Belt Width (mm)
60
Type
Holder type
Application
Hammer ratchet mini bar etc.
Dimension (Length L x Width W) (mm)
145x90
Material
SURFACE: HIGH QUALITY POLYESTER MATERIAL, RUBBER, SBR RUBBER QUALITY