Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • MR. Tool Holder

MR. Tool Holder MH-80

Item.#
09208674
Mfr.#
MH-80
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Belt Width (mm)
60
Type
Pocket type
Application
Utility knife, pliers, long-nose pliers, etc
Dimension (Length L x Width W) (mm)
210x55
Material
Table \ surface: high quality polyester material, rubber: high quality SBR rubber