Buy more than* S$200* and get FREE SHIPPING

  • MR. Tool Holder

MR. Tool Holder MH-81

Item.#
09208683
Mfr.#
MH-81
Package Qty.
1PC
Ship pack of
1
13.15 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Compatible Belt Width (mm)
60
Type
Pocket
Application
Midget cutter, nipper pliers, monkey wrench, etc.
Dimension (Length L x Width W) (mm)
230x70
Material
Surface: high quality polyester material, Rubber: high quality SBR rubber