Buy more than* S$200* and get FREE SHIPPING

  • MR. Tool Holder

MR. Tool Holder MH-85

Item.#
09208701
Mfr.#
MH-85
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Compatible Belt Width (mm)
60
Type
Pocket type
Application
Nipper driver cutter needle nose pliers monkey pliers etc
Dimension (Length L x Width W) (mm)
245x90
Material
SURFACE: HIGH QUALITY POLYESTER MATERIAL, RUBBER, SBR RUBBER QUALITY