Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • MR. Tool Holder

MR. Tool Holder MH-86

Item.#
09208717
Mfr.#
MH-86
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Compatible Belt Width (mm)
60
Dimension (Length L x Width W) (mm)
250x95
Application
Folding saw, monkey and water pump pliers, midget cutter, etc
Type
Multi-type
Material
Table \ surface: high quality polyester material, rubber: high quality SBR rubber