Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 400S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel,

400S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel, 400S-FHU75

Item.#
09208744
Mfr.#
400S-FHU75
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
32
Allowable Load (daN)
60
Attachment Height H (mm)
100
Mounting Hole Diameter P(mm)
11
Mounting Seat A x B (mm)
82x82
Mounting Dimensions XxY (mm)
63x63
Finishing (Metal Compatibletings)
Trivalent chromium conversion
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
29
Turning Radius (mm)
68
Mounting Hole Diameter P(mm)
8.8
Dimension D (phi mm)
75
Shape
Swivel
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel radial ball bearing input