Buy more than* S$200* and get FREE SHIPPING

  • Common Type Vinyl Cord

Common Type Vinyl Cord VFF2.0x2C

4.33 (3)
Item.#
09209322
Mfr.#
VFF2.0x2C
Package Qty.
1Roll
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Thickness (mm2)
2
Standard
1500W corresponding
Overall Length (m)
4
Color
Black
Number of Cores
2
Rated Voltage (V)
300
Conductor Cross Sectional Area (m2)
(37-0.26mm x) 2.0
Compatible Standard
E
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
AC 100 V power supply
3
From Japan
On 2015-09-02 21:48:32
I used it as a normal 100 V power cord. Because the price is cheap, I want to buy again -.
This review is about item#09209331.
Modification of winch
5
From Japan
On 2014-04-28 17:46:25
Was good
This review is about item#06614282.
Although it will be used at your own risk, use a crimp terminal for both cords cut to about 15 cm, attach each plug of the male and female to each other, spread the flat vinyl code into 2 so as not to expose the copper wire, Used to simply measure the current of the instrument by placing a clamp meter on one cord. The clamp meter uses the digital multimeter 2012R with Kyoritsu AC / DC clamp. If you make a number of these short codes, you can easily measure several devices with a clamp meter. However, at the risk of an accident such as a fire, at your own risk.
5
From Japan
On 2010-07-14 23:07:36
When I ordered it was a satisfactory item.
This review is about item#06614282.