Buy more than* S$200* and get FREE SHIPPING

  • Common Type Vinyl Cord

Common Type Vinyl Cord VFF2.0x2C

4.33 (3)
Item.#
09209331
Mfr.#
VFF2.0x2C
Package Qty.
1Roll
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Thickness (mm2)
2
Standard
CORRESPONDS TO 1500 W
Rated Current (A)
17
Compatible Standard
E
Number of Cores
2
Rated Voltage (V)
300
Conductor Cross Sectional Area (m2)
2.0(0.26mm x 37 pcs)
Overall Length (m)
10
Color
Black
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
AC 100 V power supply
3
From Japan
On 2015-09-02 21:48:32
I used it as a normal 100 V power cord. Because the price is cheap, I want to buy again -.
This review is about item#09209331.
Modification of winch
5
From Japan
On 2014-04-28 17:46:25
Was good
This review is about item#06614282.
Although it will be used at your own risk, use a crimp terminal for both cords cut to about 15 cm, attach each plug of the male and female to each other, spread the flat vinyl code into 2 so as not to expose the copper wire, Used to simply measure the current of the instrument by placing a clamp meter on one cord. The clamp meter uses the digital multimeter 2012R with Kyoritsu AC / DC clamp. If you make a number of these short codes, you can easily measure several devices with a clamp meter. However, at the risk of an accident such as a fire, at your own risk.
5
From Japan
On 2010-07-14 23:07:36
When I ordered it was a satisfactory item.
This review is about item#06614282.