Buy more than* S$200* and get FREE SHIPPING

  • Alumite Petri Dish

Alumite Petri Dish -

2.00 (1)
Item.#
09209347
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum
TGK Product Number
454-02-18-01
Body Outside Diameter (mm)
60
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Indoor soil test
2
From Japan
On 2017-05-18 15:10:19
We purchased it to check if it can be used for water content ratio test. It fits women's palm and is easy to handle. However, when washing with water, the clay might adhere to the bottom inner corner.
This review is about item#9209347.