Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Alumite Petri Dish

Alumite Petri Dish -

2.00 (1)
Item.#
09209365
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Material
Aluminum
Body Outside Diameter (mm)
120
Body Height (mm)
26.5
TGK Product Number
454-02-18-04
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Indoor soil test
2
From Japan
On 2017-05-18 15:10:19
We purchased it to check if it can be used for water content ratio test. It fits women's palm and is easy to handle. However, when washing with water, the clay might adhere to the bottom inner corner.
This review is about item#9209347.