Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Alumite Petri Dish

Alumite Petri Dish -

2.00 (1)
Item.#
09209374
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material
Aluminum
TGK Product Number
454-02-18-05
Body Outside Diameter (mm)
150
Body Height (mm)
27.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Indoor soil test
2
From Japan
On 2017-05-18 15:10:19
We purchased it to check if it can be used for water content ratio test. It fits women's palm and is easy to handle. However, when washing with water, the clay might adhere to the bottom inner corner.
This review is about item#9209347.