Buy more than* S$200* and get FREE SHIPPING

  • Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper

Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper WJB-100(L)

5.00 (2)
Item.#
09209401
Mfr.#
WJB-100(L)
Package Qty.
1PC
Ship pack of
1
36.24 SGD
ADD TO CART
Shipped after 2017-04-12
Now we ship to...
...see all
Item Feature
Mounting Dimentsion X x Y(X1 x Y2)(mm)
74x74(67x67)
Eccentricity E (mm)
32
Mounting Seat A x B (mm)
95x95
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
32
Brake
Per (double stopper left)
Turning Radius (mm)
112
Weight (g)
102.0
Finishing (Metal Compatibletings)
unichro plating
Material (Wheel)
Rubber (B BEARING)
Allowable Load (daN)
100
Attachment Height H (mm)
144
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sign during the movement for shops
5
From Japan
On 2017-02-21 08:26:51
Us moving in the movement at the time smoothly. Since the stopper is made to double, Satisfaction to have.
This review is about item#02546031.
Trolley casters -
5
From Japan
On 2015-04-17 23:00:54
Simple seated Sha was Suka'. Price is also affordable · We will continue purchase plan
This review is about item#02546065.