Buy more than* S$200* and get FREE SHIPPING

  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake
  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake
  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake

JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake UWJB-100(L)

4.00 (1)
Item.#
09209426
Mfr.#
UWJB-100(L)
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
180
Mounting Dimentsion X x Y(X1 x Y2)(mm)
74x74(67x67)
Attachment Height H (mm)
144
Turning Radius (mm)
112
Mounting Dimensions XxY (mm)
74x74(67x67)
Finishing (Metal Compatibletings)
unichro plating
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
100
Brake
Per (double stopper left)
Eccentricity E (mm)
32
TRUSCO Part Number
296-3264
Specification
Stopper, left side
Mounting Seat A x B (mm)
95x95
2014 TRUSCO Published Page
1-2019
Mounting Dimentsion X x Y(X' x Y')(mm)
74x74(67x67)
Material (Wheel)
Urethane (B input)
Weight (g)
1340
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Because of movement during machine maintenance
4
From Japan
On 2016-07-04 13:27:37
It is possible to achieve a level with no problem in terms of cost.
This review is about item#02545715.