Buy more than* S$200* and get FREE SHIPPING

  • Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper

Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper WJB-200(L)

5.00 (2)
Item.#
09209557
Mfr.#
WJB-200(L)
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Bore Diameter P (phi mm)
11.5
Wheel Width (mm)
43
Material (Wheel)
Rubber (B BEARING)
Allowable Load (daN)
250
Attachment Height H (mm)
250
Turning Radius (mm)
156
Weight (g)
255.0
Brake
Per (double stopper left)
Finishing (Metal Compatibletings)
unichro plating
Mounting Hole Diameter P(mm)
11.5
Wheel Diameter D (phi mm)
200
Eccentricity E (mm)
56
Mounting Dimentsion X x Y(X1 x Y2)(mm)
115x115(105x105)
Eccentricity E (mm)
56
Mounting Seat A x B (mm)
140x140
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When a store sign is moved
5
From Japan
On 2017-02-21 08:26:51
It moves smoothly when moving. The stopper is double so I am satisfied.
This review is about item#02546031.
Truck casters -
5
From Japan
On 2015-04-17 23:00:54
· It was easy to wear it. · The price is reasonable · will be continued to purchase in the future
This review is about item#02546065.