Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake
  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake
  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake
  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake

JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake UWJB-200(L)

4.00 (1)
Item.#
09209566
Mfr.#
UWJB-200(L)
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
250
Turning Radius (mm)
156
Mounting Dimensions XxY (mm)
115x115(105x105)
Finishing (Metal Compatibletings)
Uni-chrome plated
Wheel Width (mm)
42
Material (Wheel)
Urethane(Binput)
Weight (g)
4150
Eccentricity E (mm)
56
Mounting Dimentsion X x Y(X1 x Y2)(mm)
115x115(105x105)
Brake
Per (double stopper left)
Specification
Stopper, left side
Mounting Seat A x B (mm)
140x140
2014 TRUSCO Published Page
1-2019
Mounting Dimentsion X x Y(X' x Y')(mm)
115x115(105x105)
Mounting Hole Diameter P(mm)
11.5
Wheel Diameter D (phi mm)
200
Allowable Load (daN)
400
Shape
SwivelS
TRUSCO Part Number
296-3299
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Because of movement during machine maintenance
4
From Japan
On 2016-07-04 13:27:37
It is possible to achieve a level with no problem in terms of cost.
This review is about item#02545715.