Buy more than* S$200* and get FREE SHIPPING

  • Measuring Pipet, Regular ScaleNew Standard

Measuring Pipet, Regular ScaleNew Standard M-PIPET0.2S

5.00 (1)
Item.#
09210117
Mfr.#
M-PIPET0.2S
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Scale
Yes
Tolerance(mL)
+/-0.005
Capacity (mL)
0.2
Material
Borosilicate glass
Color Code
White 2
1 Scale (mL)
0.002
Overall Length (mm)
350
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
analysis
5
From Japan
On 2017-04-29 09:27:30
I always use it. Without this it will not be a job. It will be saved because it will arrive soon.
This review is about item#3028767.