Buy more than* S$200* and get FREE SHIPPING

  • Measuring Pipet, Tip ScaleNew Standard
  • Measuring Pipet, Tip ScaleNew Standard
  • Measuring Pipet, Tip ScaleNew Standard

Measuring Pipet, Tip ScaleNew Standard S-PIPET0.2S

5.00 (2)
Item.#
09210205
Mfr.#
S-PIPET0.2S
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Tolerance(mL)
+/-0.005
Capacity (mL)
0.2
Scale
Yes
Material
Borosilicate glass
1 Scale (mL)
0.002
Overall Length (mm)
350
Color Code
White 2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Formulation of paint
5
From Japan
On 2016-06-29 18:23:08
The order from delivery to delivery is smooth and the goods are safely delivered and usability is satisfactory.
This review is about item#03028697.
Transfer small amount of organic solvent
5
From Japan
On 2014-04-25 13:21:20
It was delivered with the air cap protected, and I was relieved to worry about shipping. Even though I used it, it was as expected.
This review is about item#03028706.