Buy more than* S$200* and get FREE SHIPPING

  • Measuring Pipette
  • Measuring Pipette
  • Measuring Pipette

Measuring Pipette S-PIPET10E

5.00 (1)
Item.#
09210284
Mfr.#
S-PIPET10E
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Color Code
Orange
1 Scale (mL)
0.1
Overall Length (mm)
385
Pipette Type
Measuring pipette
Scale
Yes
Tolerance(mL)
+/-0.03
Capacity (mL)
10
Material
Borosilicate glass
JIS Class
JR-1 (borosilicate Garasu 1)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Precision weighing
5
From Japan
On 2014-04-08 01:10:09
It looks good
This review is about item#09210284.