Buy more than* S$200* and get FREE SHIPPING

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET0.1S

Item.#
09210293
Mfr.#
T-PIPET0.1S
Package Qty.
1PC
Ship pack of
1
15.48 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Overall Length (mm)
300
Tolerance(mL)
+/-0.005
Capacity (mL)
0.1
Material
Borosilicate glass
Color Code
Blue
1 Scale (mL)
0.1