Buy more than* S$200* and get FREE SHIPPING

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET0.2S

Item.#
09210302
Mfr.#
T-PIPET0.2S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Tolerance(mL)
+/-0.005
Capacity (mL)
0.2
Color Code
Red
Material
Borosilicate glass
1 Scale (mL)
0.2
Overall Length (mm)
300