Buy more than* S$200* and get FREE SHIPPING

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET0.3S

Item.#
09210311
Mfr.#
T-PIPET0.3S
Package Qty.
1PC
Ship pack of
1
15.48 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
1 Scale (mL)
0.3
Overall Length (mm)
300
Tolerance(mL)
+/-0.005
Material
Borosilicate glass
Capacity (mL)
0.3
Color Code
Yellow