Buy more than* S$200* and get FREE SHIPPING

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET0.4S

Item.#
09210327
Mfr.#
T-PIPET0.4S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Color Code
Red two
1 Scale (mL)
0.4
Overall Length (mm)
300
Material
Borosilicate glass
Tolerance(mL)
+/-0.005
Capacity (mL)
0.4