Buy more than* S$200* and get FREE SHIPPING

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET4S

Item.#
09210363
Mfr.#
T-PIPET4S
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Color Code
Red two
1 Scale (mL)
4
Overall Length (mm)
380
Material
Borosilicate glass
Tolerance(mL)
+/-0.010
Capacity (mL)
4