Buy more than* S$200* and get FREE SHIPPING

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET6S

Item.#
09210372
Mfr.#
T-PIPET6S
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Tolerance(mL)
+/-0.02
Capacity (mL)
6
Color Code
Orange two
Material
Borosilicate glass
1 Scale (mL)
6
Overall Length (mm)
380