Buy more than* S$200* and get FREE SHIPPING

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET9S

Item.#
09210406
Mfr.#
T-PIPET9S
Package Qty.
1PC
Ship pack of
1
10.15 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Capacity (mL)
9
Color Code
Black
1 Scale (mL)
9
Material
Borosilicate glass
Overall Length (mm)
410
Tolerance(mL)
+/-0.02