Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder, New -- Excellent

Measuring Cylinder, New -- Excellent 3022CYL5E

Item.#
09210512
Mfr.#
3022CYL5E
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Material
Borosilicate glass
1 Scale (mL)
0.1
Mouth Outer Diameter (Including Spout)(mm)
13.5
Cylinder Diameter x Height (phi mm x mm)
12x120
JIS Standard
Class A
Tolerance(mL)
+/-0.05
Capacity (mL)
5
Bottom Diameter (mm)
39
Scale
Yes