Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Measuring Cylinder, New -- Excellent

Measuring Cylinder, New -- Excellent 3022CYL10E

Item.#
09210521
Mfr.#
3022CYL10E
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Material
Borosilicate glass
Cylinder Diameter x Height (phi mm x mm)
14x180
Tolerance(mL)
+/-0.05
JIS Standard
Class A
Bottom Diameter (mm)
45
Scale
Yes
1 Scale (mL)
0.1