Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder, New -- Excellent

Measuring Cylinder, New -- Excellent 3022CYL20E

Item.#
09210537
Mfr.#
3022CYL20E
Package Qty.
1PC
Ship pack of
1
24.21 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Material
Borosilicate glass
Bottom Diameter (mm)
49
Scale
Yes
1 Scale (mL)
0.2
JIS Standard
Class A
Mouth Outer Diameter (Including Spout)(mm)
19
Cylinder Diameter x Height (phi mm x mm)
16x200
Tolerance(mL)
+/-0.15
Capacity (mL)
20