Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measuring Cylinder, New -- Excellent

Measuring Cylinder, New -- Excellent 3022CYL25E

Item.#
09210546
Mfr.#
3022CYL25E
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Material
Borosilicate glass
Mouth Outer Diameter (Including Spout)(mm)
22
Cylinder Diameter x Height (phi mm x mm)
18x210
Tolerance(mL)
+/-0.15
JIS Standard
Class A
Capacity (mL)
25
Bottom Diameter (mm)
49
Scale
Yes
1 Scale (mL)
0.2