Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder, New -- Excellent

Measuring Cylinder, New -- Excellent 3022CYL50E

Item.#
09210555
Mfr.#
3022CYL50E
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
Cylinder Diameter x Height (phi mm x mm)
25x220
Tolerance(mL)
+/-0.25
Capacity (mL)
50
JIS Standard
CLASS A
Bottom Diameter (mm)
52
Scale
Available
1 Scale (mL)
0.5
Mouth Outer Diameter (Including Spout)(mm)
29