Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder, New -- Excellent

Measuring Cylinder, New -- Excellent 3022CYL100E

Item.#
09210564
Mfr.#
3022CYL100E
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
Mouth Outer Diameter (Including Spout)(mm)
37
Cylinder Diameter x Height (phi mm x mm)
32x250
Tolerance(mL)
+/-0.4
JIS Standard
CLASS A
Capacity (mL)
100
Bottom Diameter (mm)
63
Scale
Available
1 Scale (mL)
1.0