|
Measuring Cylinder, New -- Excellent 3022CYL200E
- Item.#
- 09210573
- Mfr.#
- 3022CYL200E
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- JIS Class
- JR-1 (borosilicate glass -1)
- Material
- Borosilicate glass
- 1 Scale (mL)
- 2.0
- Mouth Outer Diameter (Including Spout)(mm)
- 47
- Cylinder Diameter x Height (phi mm x mm)
- 41x277
- JIS Standard
- Class A
- Tolerance(mL)
- +/-0.8
- Capacity (mL)
- 200
- Bottom Diameter (mm)
- 70
- Scale
- Yes
|
Customers Who Viewed This Item Also Viewed
<<
Miyahara Measuring Instruments
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
NIKKO (Nikko Hansen & CO)
>>