Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measuring Cylinder, New -- Excellent

Measuring Cylinder, New -- Excellent 3022CYL250E

Item.#
09210582
Mfr.#
3022CYL250E
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Material
Borosilicate glass
Bottom Diameter (mm)
73
Scale
Yes
1 Scale (mL)
2.0
JIS Standard
Class A
Mouth Outer Diameter (Including Spout)(mm)
48
Cylinder Diameter x Height (phi mm x mm)
42x305
Tolerance(mL)
+/-1.0
Capacity (mL)
250