Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder, New -- Excellent

Measuring Cylinder, New -- Excellent 3022CYL300E

Item.#
09210591
Mfr.#
3022CYL300E
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Material
Borosilicate glass
Bottom Diameter (mm)
79
Scale
Yes
1 Scale (mL)
2.0
JIS Standard
Class A
Mouth Outer Diameter (Including Spout)(mm)
51
Cylinder Diameter x Height (phi mm x mm)
45x335
Tolerance(mL)
+/-1.2
Capacity (mL)
300