Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder, New -- Excellent

Measuring Cylinder, New -- Excellent 3022CYL500E

Item.#
09210607
Mfr.#
3022CYL500E
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Material
Borosilicate glass
1 Scale (mL)
5.0
Mouth Outer Diameter (Including Spout)(mm)
62
Cylinder Diameter x Height (phi mm x mm)
55x360
JIS Standard
Class A
Tolerance(mL)
+/-2.0
Capacity (mL)
500
Bottom Diameter (mm)
88
Scale
Yes