Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measuring Cylinder, New -- Excellent

Measuring Cylinder, New -- Excellent 3022CYL2000E

Item.#
09210625
Mfr.#
3022CYL2000E
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Material
Borosilicate glass
Capacity (mL)
2000
Bottom Diameter (mm)
140
Scale
Yes
JIS Standard
Class A
1 Scale (mL)
20.0
Mouth Outer Diameter (Including Spout)(mm)
101
Cylinder Diameter x Height (phi mm x mm)
88x490
Tolerance(mL)
+/-6.0