Buy more than* S$200* and get FREE SHIPPING

  • Singer Solid Type Electric Rock Mask
  • Singer Solid Type Electric Rock Mask
  • Singer Solid Type Electric Rock Mask

Singer Solid Type Electric Rock Mask -

4.80 (5)
Item.#
09211675
Mfr.#
-
Package Qty.
1Box(50Sheet)
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removes dust, cold, and pollen. Clean-up, DIY, gardening, pet care. From home use to professional health work.
Specification
* TORAYMICRON was created through Toray Industries' fine technology and is a microfiber electret non-woven cloth. Each weave holds the power of electret, and the inside and outside has a strong electric field. With great adsorption powers, micro junk and dust and bacteria can all be captured in an instant. * Electrets preserve electrolyzation on a permanent basis even without an outer electric field. They are matter that create their own electric field in regards to their surroundings.
Material
Body: polypropylene Rubber ear: polyester, polyurethane
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Measures against pollen
5
From Japan
On 2016-12-17 21:25:10
I bought it for measures against pollen. I bought a variety of masks at a drugstore and so on, but this was the best I felt for my face. Of course I am also helping dusty work and winter influx measures. It is a bit expensive, but I like it and I repeat it.
This review is about item#9211675.
In the assembly process of electronic equipment
5
From Japan
On 2014-06-11 15:43:25
Is pleased
This review is about item#09211675.
Best in hay fever season
5
From Japan
On 2014-03-28 16:27:05
I have been using it for about 10 years since the previous model. Electric stone nonwoven fabric is also effective for pollen. Utsunomiya made mask is recommended for stable quality.
This review is about item#09211675.
We are using the polishing work at the factory on a daily basis.
5
From Japan
On 2013-03-29 14:14:14
Compared to other goods, there is no breathing and the ear rubber is also soft, but it will be saved if a little more price becomes worth it.
This review is about item#09211675.
Pollen control
4
From Japan
On 2011-03-30 15:34:06
I feel that it is a bit better against pollen than other masks as it is just an electrostatic nonwoven fabric. Although it is not breathing and it is good for ear hanging rubber, it is a disadvantage that eyeglasses become cloudy because the upper part of the nose is breathless. It's best if you attach a nose warp wire like other masks.
This review is about item#09211675.