Buy more than* S$200* and get FREE SHIPPING

  • Oil Resistant Twaron Hard Glove
  • Oil Resistant Twaron Hard Glove
  • Oil Resistant Twaron Hard Glove
  • Oil Resistant Twaron Hard Glove

Oil Resistant Twaron Hard Glove 565

3.50 (2)
Item.#
09211684
Mfr.#
565
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (surface)
Nitrile rubber
Color
Power green
Around Palms (cm)
21.5
Overall Length (cm)
25.5
Purpose
Construction, engineering works, agriculture, horticulture, metal and machine work, waste treatment, etc.
Material (reverse side)
Cotton, polyester
Material (palmar)
Pig grain leather
Middle Finger Length (cm)
7.8
Size
M