Buy more than* S$200* and get FREE SHIPPING

  • Oil Resistant Twaron Hard Glove
  • Oil Resistant Twaron Hard Glove
  • Oil Resistant Twaron Hard Glove
  • Oil Resistant Twaron Hard Glove

Oil Resistant Twaron Hard Glove 565

3.50 (2)
Item.#
09211693
Mfr.#
565
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (surface)
Nitrile rubber
Color
Power green
TRUSCO Part Number
324-6990
Around Palms (cm)
23.0
Overall Length (cm)
26
Material (reverse side)
Cotton, polyester
Size
L
Material (palmar)
Pig grain leather
Middle Finger Length (cm)
8.4
Purpose
Construction, engineering works, agriculture, horticulture, metal and machine work, waste treatment, etc.
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used when applying formwork oil, etc.
4
From Japan
On 2017-06-02 23:52:49
It's pretty good, but it's a difficult point to be expensive. Usability is very good.
This review is about item#75313296.
During acidic work
3
From Japan
On 2016-07-07 11:14:53
Because it is rubber, it seems that it is hard to work with your fingertips.
This review is about item#09211693.