Buy more than* S$200* and get FREE SHIPPING

  • New Twaron
  • New Twaron
  • New Twaron
  • New Twaron

New Twaron 155

4.67 (9)
Item.#
09211702
Mfr.#
155
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Construction, civil engineering works, agriculture, horticulture, warehouse, conveyance, fishing, forestry, etc.
Material (reverse side)
Cotton, polyester
Around Palms (cm)
20.5
Overall Length (cm)
25.5
Color
Excel blue
Material (surface)
Natural Rubber
TRUSCO Part Number
308-5490
Middle Finger Length (cm)
7.6
Size
M
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Farm work in winter (work of touching mud)
4
From Japan
On 2018-02-03 18:38:30
Thick but soft even with cold, very comfortable to wear. However, it is easy to stuff so care should be taken in case of heavy work like hand sweating.
This review is about item#9211711.
Caring for garden trees
5
From Japan
On 2017-08-29 14:32:07
Very soft and easy to use. It is a pity that the rubber smell is strong.
This review is about item#9211711.
Prepare fish dishes
5
From Japan
On 2017-06-03 21:46:48
The fit is good, the work of the kitchen knife is very easy to do.
This review is about item#9211702.
Rice planting work
5
From Japan
On 2016-07-28 20:51:06
Soft and easy to move! The feel is also good!
This review is about item#39575401.
Beekeeping, gardening
5
From Japan
On 2016-06-10 16:55:48
It is strong and easy to use. I am saved because I can work with peace of mind.
This review is about item#48943544.
Outside work
5
From Japan
On 2015-09-23 19:12:35
Even if it's wet, it's hard to slip and the material is soft so I like it very much
This review is about item#39575401.
Machine work
5
From Japan
On 2015-01-30 08:37:28
Always I am indebted. S size is not readily available. I am saved.
This review is about item#09211702.
Loading of luggage
5
From Japan
On 2014-09-18 15:53:49
I bought it for women who are weak in grip strength and for elderly people. I think that anti-slip is solid, soft and easy to use.
This review is about item#09211702.
Painting related
3
From Japan
On 2013-06-10 14:46:17
The color should not be dark. A little more soft is better,
This review is about item#09211702.