Buy more than* S$200* and get FREE SHIPPING

  • Stretch Film Holder
  • Stretch Film Holder
  • Stretch Film Holder

Stretch Film Holder TSD-773

3.00 (5)
Item.#
09211736
Mfr.#
TSD-773
Package Qty.
1Set(1PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polypropylene (PP)
Compatible
3 in. paper tube
Type
With brake
Specification
With Brake You can adjust strength while winding with Stretch Film
Set Contents
For top and bottom for
Body Dimensions (Width x Depth x Height) (mm)
127x128x96.5
Weight (g)
412
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Used for stretch film
4
From Japan
On 2017-12-21 16:49:23
It is handy because it is very easy to use. However, if you use it for a long time, I think that there is room for improvement in this neighborhood because the press-fit portion of the blue wears out and becomes easy to come off
This review is about item#9211727.
I use it for wrapping a cardboard box.
1
From Japan
On 2016-08-31 21:08:20
It was not possible to use the paper tube with a different inner diameter and outer diameter.
This review is about item#9211736.
When wrapping windings of palletized packages.
4
From Japan
On 2016-03-05 14:57:29
When gloves are wrapped around the gloves, the gloves become ragged. You can prevent it by using a holder. However, when the quality of the wrap core is bad, there are times when the holder can not be attached. It really is a problem at such times. If the holder can be used it will smoothly wrap the lap.
This review is about item#09211727.
Assisting winding of stretch film
1
From Japan
On 2015-07-23 09:53:47
It is good if you can pull straight out, but in the case of work that winds obliquely while walking on a big one, the film will catch on the holder. It is rather hard to use unless it exits above the claw of the paper pipe which is the core material. I could not use it after all, it took off. I think that a fundamental improvement is necessary.
This review is about item#09211727.
Fixing the product on the pallet
5
From Japan
On 2014-09-29 16:44:55
Without this, the hand hurts because of friction and can not be wound successfully. Since I have a thickness when I have it, I am expecting a model change as to what I feel if I can downsize it a bit thinner overall.
This review is about item#09211727.