Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Timer

Double Timer T-177BK

4.00 (3)
Item.#
09212122
Mfr.#
T-177BK
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power
With a battery (2025x1 lithium button cell CR) *with test battery
Main Part Dimension (mm)
75x75x10
Maximun Setup Time
99 minitues 50seconds alarm rings for about 1 minituesute
Weight (g)
51
Color
Black
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It is used in the molding process of rubber press machine.
4
From Japan
On 2016-06-23 14:56:14
Since it is a W timer, it is now possible to figure out the molding time of the two units. It is a cheaper price hope.
This review is about item#09212147.
Routine work etc.
5
From Japan
On 2012-02-21 14:24:55
Since the previous one was broken, I bought a new one. Because it is a two-wheel drive, I am glad that we can set two timers with this one. Also, it is better not to ring in the middle (eg 5 or 10 minutes ago) like other timers. Currently you can set at intervals of 10 minutes, 1 minute, 10 seconds, but if you want it, you can set it even at 1 second intervals.
This review is about item#09212122.
Measure the time for work with time difference.
3
From Japan
On 2008-11-14 13:30:12
It is troublesome not to have to reset once when changing the time of operation once. It does not matter how you get used to.
This review is about item#09212122.