Buy more than* S$200* and get FREE SHIPPING

  • Machine-Screw Pliers
  • Machine-Screw Pliers
  • Machine-Screw Pliers
  • Machine-Screw Pliers

Machine-Screw Pliers DS-150Z

Item.#
09212262
Mfr.#
DS-150Z
Package Qty.
1PC
Ship pack of
1
28.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Grip)
Elastomer
Dimension F (mm)
7.5 - 8.5
Weight (g)
125
Dimensions B (mm)
52
Dimensions A (mm)
150
Dimensions E (mm)
2.5 - 3.5
Nominal Dimension (mm)
150
Dimensions C (mm)
15.3
Dimensions D (mm)
9.4
Operating Range (mm)
Screw :3-13.5 M1.6-M6 Hex screws: 3-13