Buy more than* S$200* and get FREE SHIPPING

  • Machine-Screw Pliers
  • Machine-Screw Pliers
  • Machine-Screw Pliers
  • Machine-Screw Pliers

Machine-Screw Pliers DS-175Z

Item.#
09212271
Mfr.#
DS-175Z
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Grip)
Elastomer
Dimension F (mm)
7.5 - 8.5
Dimensions B (mm)
49
Dimensions A (mm)
175
Weight (g)
240
Description 2
The handle is set up so you can put power into it easily. Therefore, compared with conventional products, it can add even more strength to the work.
Dimensions E (mm)
2.5 - 3.5
Dimensions C (mm)
22
Dimensions D (mm)
12.5
Nominal Dimension (mm)
175
Operating Range (mm)
Small screw: M1.6-M6 / 3-13.5 Hexagon head screws: 3-13