Buy more than* S$200* and get FREE SHIPPING

  • Small Screw Plier
  • Small Screw Plier
  • Small Screw Plier
  • Small Screw Plier
  • Small Screw Plier

Small Screw Plier DS-130

4.64 (11)
Item.#
09212287
Mfr.#
DS-130
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
19
Dimensions A (mm)
138
Weight (g)
140
Dimensions B (mm)
30
Dimensions D (mm)
7
Nominal Dimension (mm)
130
Dimensions C (mm)
40
Operating Range (mm)
Small screw: M1.6-M5-3-10 Hexagon head screws: 3-10
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Collared screw removal
4
From Japan
On 2017-09-30 16:16:17
Unlike screw Zaurus, you can lock and turn the screw you grabbed so convenient
This review is about item#9212287.
Helping man when you screw out the screw.
5
From Japan
On 2016-10-12 17:20:23
It is convenient if there is one. I rarely use it, but it was good to purchase.
This review is about item#9212287.
Machine maintenance
5
From Japan
On 2016-07-30 13:58:11
I was saved because I could not remove the screws
This review is about item#09212287.
It was time to do it
5
From Japan
On 2015-09-04 11:19:05
It was saved a lot by small people. Bolt which became stupid by being over tightened ... a screw broken on the way ... ... This time it is a big person, so I'm going to insure it.
This review is about item#09212296.
Removal of fixed screws
5
From Japan
On 2015-07-15 17:26:20
I wonder if it was better to be one more size larger ...,,.
This review is about item#09212287.
Loosen screws, round head bolts
5
From Japan
On 2015-02-12 21:21:04
V-cut of the mouth is the highest. I can turn it before I lick it. It is a tool, not an arm.
This review is about item#09212287.
Repair of gasoline stove, maintenance of motorcycle
5
From Japan
On 2014-09-23 18:13:11
Unlike pliers, it is useful if you pinch it because it is powerful. Also hold hexagon bolt and round screw securely. It is like a screw with Zaurus locked. There was also more precision than I expected.
This review is about item#09212296.
Repair of motorcycle & camp stove
5
From Japan
On 2014-08-11 14:27:01
I used it to turn licked bolts. Bolt which I could not use glasses wrench and licked open spanner to make it idle. I screwed it with a screw Zaurus in force, but after all I got loose with grip strength. Even such a bolt got caught in a gimbal and instantaneously applied a rotational torque, it roughly went around as thinking what was the hard work so far. I am satisfied.
This review is about item#09212287.
Removal of head screw licking etc.
2
From Japan
On 2013-02-19 13:18:33
Screw thrust to adjust the opening part? The finish is bad, and when you try to adjust to grasp to a certain extent the screw will not catch and it will not turn, since I have to grasp each time I shave it by myself. I am worried about the jaggedness of the knocking part after it, because the price is price.
This review is about item#09212296.
Motorcycle maintenance. I fixed it with rust and fixed it + screw
5
From Japan
On 2012-02-20 16:04:24
Vice with a gripper shape of pliers dedicated to screw detachment such as screw Zaurus. I feel a firm response when locked to an extent that it is not comparable with the Chinese cheap selling to the home center. The place where you can not beat with the shock driver, you can easily remove the screws fixed to the exhaust manifold part of the motorbike. If space permits, 200 sizes are easier to use for screws around M5.
This review is about item#09212296.