Buy more than* S$200* and get FREE SHIPPING

  • Micro Die Grinder
  • Micro Die Grinder
  • Micro Die Grinder
  • Micro Die Grinder
  • Micro Die Grinder
  • Micro Die Grinder

Micro Die Grinder H-027

1.00 (1)
Item.#
09212332
Mfr.#
H-027
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
Flexible shaft / 1000
Body Dimensions (Width x Depth x Height) (mm)
105 x 145 x 98
Chucking Ability (mm)
0.5 to 3.2
Revolution (min-1[r.p.m])
(No charge) continuously variable transmission: 5000-14000
Rated Power Consumption
90W
Continuous Opreration Time (min)
30
Power
AC100V · 1A · 50 / 60Hz
Weight
Body: about 1.3kg
rotary head (H-035): 85g
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It is used for hobby, hobby model production.
1
From Japan
On 2009-02-10 12:02:15
It is good that the rotation speed can be variably controlled. However, I think that it is even better if the regrettable grip part is thin so that it does not come out from 0, and flexibility of a good flexible part for a fine work is a little more. About operation noise I think that it is OK even in the residential room if the rotation speed is low. Increasing the rotation speed dramatically increases the operation sound (sweat) For hobby it's a little expensive, but I think that it is convincing if you consider core shake, additional parts and after-sales.
This review is about item#09212332.